
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Handle Mop Quick Change Metal Head 7" Head 63-1/2"- Steel
Metal Mop Handles. Long-lasting, rust resistant steel hardware. Wood and steel shafts won't warp or rot. Lightweight and non-marring.
Items are priced per each but sold in package quantities of 12.
Metal Mop Handles. Long-lasting, rust resistant steel hardware. Wood and steel shafts won't warp or rot. Lightweight and non-marring.
Items are priced per each but sold in package quantities of 12.
Weights & Dimensions
- Width 1 in
- Diameter 1 in
- Handle Length 63-1/2
- Length 63-1/2 in
- Weight 32 lbs
Product Details
- Handle Material Steel
- Mop Head/Handle Type Handle
- Description Quick Change Mop Handle
- Type Screw Clamp
- Package Quantity 12
- Brand Impact Products
- Material Steel
- Manufacturers Part Number 837
- Color Family Blue
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: January 22, 2018
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Light Duty Natural Trash Bags - 55 to 60 Gal, 0.57 Mil, 200 Bags/Case
Item #: 261776
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$39.95

Impact® Handle Mop Quick Change Metal Head 7" Head 63-1/2"- Steel, 837 - Pkg Qty 12
$25.95
- Product Information
- Customer Review
- Product Q&A
- Accessories