Bluff Handrail, MEZ-HR, 12"W x 42"H
Write a Review
|
Questions & Answers (0)
Product Description
Bluff Handrail, MEZ-HR, 12"W x 42"H
Safe, strong containment perimeter rail with kick plate solution. Safety yellow powder coat finish.
Safe, strong containment perimeter rail with kick plate solution. Safety yellow powder coat finish.
PRICE
$119.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 ft |
| Height | 3-1/2 ft |
| Weight | 5 lbs |
| Diameter | 2 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | MEZ-HR |
| Brand | Bluff Manufacturing |