Hanging Tailpipe Rack
Extra Heavy Duty Boltless "Rivet-Lock" Assembly
Fast Assembly -- Reconfigures without Tools
Designed specifically for the storage of automotive and light truck tailpipes, mufflers and exhaust pipes.
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All levels include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2".
Global Industrial
Model # :WB796691
Global Industrial™ Hanging Tailpipe Rack 48"W x 18"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Available on or around 12/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 120 in |
Product Details
| Assembly Required | Yes |
| Type | Boltless |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 796691 |
| Brand | Global Industrial |