Season and store your firewood with the indoor/outdoor firewood rack by Hanover. Use it anywhere - yard, patio, garage, porch or deck. Strong and durable, this woodshed is constructed with powder-coated, galvanized steel which is resistant to rust, corrosion, and UV rays. The open design allows proper air circulation and easy access. The raised metal base keeps the rack level and the logs off the ground. Plus, the sloped roof with gutters allows quick water runoff during rainstorms. For all your outdoor storage needs, depend on quality products from Hanover. Strong and Durable: Storage unit is made of galvanized steel built to last outside year round - rust, rot, mildew, fire, and water resistant. Foundation Included.
Hanover HANWDSHD-GRY Galvanized Steel Shed, 35"L x 64-1/10"W x 60-3/5"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2' 11-1/4" ft |
| Depth | 5' 3-3/4" ft |
| Height | 5' 3/4" ft |
| Weight | 42 lbs |
| Area | 18 ft² |
| Peak Height | 60-5/8 in |
| Outside Sidewall Height | 4' 8-1/4" ft |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Wind Resistance | 25 mph |
| Manufacturers Part Number | HANWDSHD-GRY |
| Brand | Hanover |
Warranty
| Warranty | 1 yr |