Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Happy Feet Grip Mat 1/2" Thick 3' x 5' Black

Happy Feet Grip Mat 1/2" Thick 3' x 5' Black

Item #: WBB218567

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$175.00 up to 6% OFF

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Happy Feet™ Grip Mat - 3' x 5' - Black Border

This 34-1/4"W x 59"L, 1/2" thickness mat combines exceptional anti-fatigue performance for use on production lines. Anti-fatigue static dissipative mat surface and underside is made from Nitrile rubber. Center layer is a dense rubber cushion to resist heel damage. Low profile borders will not curl nor crack. Welding safe and grease proof. Certified slip-resistant. NFSI certified.

Product Details

  • Pattern Grip Top
  • Description Slip Resistant Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Happy Feet
  • Manufacturers Part Number 475035000
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Black
  • Backing Material Closed-Cell Foam

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Happy Feet Grip Mat 1/2" Thick 3' x 5' Black

Happy Feet Grip Mat 1/2" Thick 3' x 5' Black

Item #: WBB218567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant