Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Happy Feet Textured Mat 1/2" Thick 2' x 3' Black/Yellow Border

Happy Feet Textured Mat 1/2" Thick 2' x 3' Black/Yellow Border

Item #: WBB218602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.00 up to 4% OFF

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This mat has a tough static dissipative textured surface for dry or wet workstations. Earth Friendly, 100% Nitrile rubber contains 20% recycled Nitrile rubber. Dense rubber cushion construction encapsulated with solid nitrile rubber resists heel damage and protects cushion from exposure to oil, grease, chemicals, etc. Grippers on the back minimize movement. Welding safe, grease proof. Low profile borders will not curl or crack. All Happy Feet mats are certified slip resistant by the National Floor Safety Institute. Black finish with Yellow border. 1/2" Thick. Approximately 36"L x 24"W overall.

Product Details

  • Pattern Textured Raised Square
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Border Color Family Yellow
  • Brand M+A Matting
  • Series Happy Feet
  • Manufacturers Part Number 466223000
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Black
  • Backing Material Closed-Cell Foam

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Happy Feet Textured Mat 1/2" Thick 2' x 3' Black/Yellow Border

Happy Feet Textured Mat 1/2" Thick 2' x 3' Black/Yellow Border

Item #: WBB218602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant