HardCap Aerolite Lightweight Baseball Style Bump Cap HDPE Liner and Adj. Back, Micro Brim, Navy
Write a Review
|
Questions & Answers (0)
Product Description
An estimated 33% of work-related head injuries are a result of impacts while the worker was not wearing any form of head protection*. Think of confined work spaces and areas with low vertical clearances, which can occur in the presence of overhanging pipes or shelving. HardCap Aerolite is the evolution of the popular JSP® HardCap A1+ , providing bump protection and meeting the EN812 standard for impact resistance. Weighing less than 5 oz., Aerolite is the best performing lightweight bump cap on the market.
PRICE
$34.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Manufacturers Part Number | 282-AEM130-21 |
| Package Quantity | 1 |
| Color | Blue |
| Brand | PIP |
| Hard Hat Style | Cap |