Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3229993

MPN #: HNC-3-Black

BenchPro™ Harding Fixed Height Workbench w/ Stainless Steel Square Edge Top, 36"W x 30"D, Black

Product Description
Harding Series Workbench with Stainless Steel Top is the perfect work surface for any application. This workstation counts with durable 2-1/2" Thick stainless Steel Top. The powder-coat paint finish is corrosion resistant for years of life. The heavy-duty workbench strong cold rolled steel frame has a weight capacity of 20,000 lb. Set also includes 24"H Upright Set, Adjustable Top Shelf, Single Bin Box Rail, S.S. Power Strip with 8-Outlets.

Features:
  • 14-gauge, 3" Square Legs
  • Stainless Steel Top is Grade 304, 18-gauge with #4 Brushed Finish
  • The Top is Reinforced with 1-1/2" Solid Particle Board for Strength
  • 25-Year Unconditional Warranty


PRICE
$1,889.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height30 in
Weight Capacity20000 lbs
Top Thickness2-1/2 in
Gauge18
Nominal Height30 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberHNC-3-Black
BrandBenchPro
PowerYes
TypeOpen Base Workbench
ColorBlack
SeriesHarding
StyleBench with Power Apron
Duty RatingExtra Heavy Duty
Country of OriginMexico
Mobile or StationaryStationary
Leg TypeFixed
Top Material304 Stainless Steel

Warranty

Warranty25 yr