Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230327

MPN #: HWC-4-Gray

BenchPro™ Harding Workbench with 1-3/4" Thick Oiled Maple Hardwood Top, 48"W x 30"D, Gray

Product Description
Harding Series Workbench with Solid oiled Maple Hardwood Top is the perfect work surface for any application. This workstation counts with durable 1-3/4" thick maple top. The powder-coat paint finish is corrosion resistant for years of life. The heavy-duty workbench strong cold rolled steel frame has a weight capacity of 20,000 lb. Set also includes 24"H Upright Set, Adjustable Top Shelf, Single Bin Box Rail, S.S. Power Strip with 8-Outlets.

Features:
  • 14-gauge, 3" Square Legs
  • 2" x 3" Rectangular Frame Tube
  • 25-Year Unconditional Warranty


PRICE
$2,215.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height30 in
Weight Capacity20000 lbs
Weight288 lbs
Nominal Height30 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSquare
Leg StyleSquare Tubular Leg
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberHWC-4-Gray
BrandBenchPro
PowerYes
TypeOpen Base Workbench
Shelf TypeTop Shelf
ColorGray
StyleWorkbench with Power Apron
Duty RatingExtra Heavy Duty
Country of OriginMexico
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialMaple Hardwood