SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

Item #: WBB313371

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$579.00 up to 12% OFF

Price: $512.00

$85.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976

ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

3M™ DBI-SALA® Delta™ 1101253 Vest Full Body Harness, Tongue Buckle, 420 Cap Lbs, XXL

3M™ DBI-SALA® Delta™ 1101253 Vest Full Body Harness, Tongue Buckle, 420 Cap Lbs, XXL

ExoFit™ Construction Style Positioining Harness, Large, DBI-Sala™ 1108502

ExoFit™ Construction Style Positioining Harness, Large, DBI-Sala™ 1108502

Free Shipping

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

ExoFit™ Vest-Style Harness, X-Large, DBI-Sala™ 1107981

ExoFit™ Vest-Style Harness, X-Large, DBI-Sala™ 1107981

First™ Full Body Harness, Protecta® AB17510-XL

First™ Full Body Harness, Protecta® AB17510-XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ExoFit™ XP Construction Harnesses, DBI/SALA 1110151

ExoFit™ XP Construction Style Positioning Harness - Model # 1110151. Back D-ring, belt with pad and side D-rings, quick connect buckle leg straps, removable comfort padding (size Medium).

Features:
  • Removable shoulder, back and leg comfort padding
  • Stand-up back D-ring with impact indicator
  • Body belt/hip pad with side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Built-in lanyard keepers
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


Weights & Dimensions

  • Width 8-1/2 in
  • Length 10-1/2 in
  • Weight Capacity 420 lbs
  • Height 13-1/2 in
  • Size M
  • Weight 6.80 lb lbs

Product Details

  • Description ExoFit™ XP Construction Style Positioning Harness
  • Side D Ring Yes
  • Ring Type Back D-Ring
  • Front D-Ring No
  • Type Multi-Purpose, Work Positioning
  • Belt Yes
  • Leg Connection Type Quick Connect
  • Chest Connection Type Quick Connect
  • Brand DBI-Sala
  • Back D-Ring Yes
  • Material Polyester Web
  • Style Vest Style Harness
  • Manufacturers Part Number 1110151
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 05, 2013

    harness
    Your review:
    The harness works great, is very comfortable, and is easy to operate.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

Item #: WBB313371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant