x

Take 15% off your entire order!

Offer applied at checkout

+

ExoFit™ Construction Style Positioning Harness, Small, DBI-Sala™ 1108500

ExoFit™ Construction Style Positioning Harness, Small, DBI-Sala™ 1108500

Item #: WBB313053

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$443.00 up to 16% OFF

Price: $373.39

Save $18.67 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ Construction Harnesses, DBI/SALA 1108500

ExoFit™ Construction Style Positioning Harness - Model # 1108500. Back D-ring, belt with pad and side D-rings, quick connect buckle leg straps, built-in comfort padding (size Small).

Features:
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Body belt/hip pad with side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


  • LENGTH INCHES 10-1/2
  • WIDTH INCHES 8-1/2 in
  • HEIGHT INCHES 13-1/2
  • COLOR FINISH Black
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ Construction Style Positioning Harness
  • MANUFACTURERS PART NUMBER 1108500
  • MATERIAL(S) Polyester Web
  • SIZE S
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose, Work Positioning
  • WEIGHT LBS 7 lb
  • APPROVALS OR CERTIFICATIONS ANSI and OSHA
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Quick Connect
  • BELT Yes
  • RING TYPE Back & Side D-Rings
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING No
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 07, 2017

    Thank you
    Your review:
    Thank you
  • Reviewer: Anonymous

    Date: March 27, 2014

    Harness
    Your review:
    Excellent product will recommend to al team members
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ Construction Style Positioning Harness, Small, DBI-Sala™ 1108500

ExoFit™ Construction Style Positioning Harness, Small, DBI-Sala™ 1108500

Item #: WBB313053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ExoFit™ Construction Style Positioning Harness, Small, DBI-Sala™ 1108500
    ExoFit™ Construction Style Positioning Harness, Small, DBI-Sala™ 1108500
    ExoFit™ Construction Style Positioning Harness, Small, DBI-Sala™ 1108500
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant