The V-FORM® full body safety harness allows you to focus on your job - not your harness. Featuring a patent-pending RaceFORM® buckle, bulky chest straps are eliminated for a close and comfortable fit. The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job, while its downward adjusting design allows you to quickly adjust your harness for a fit that lasts throughout the day.
V-FORM 10197160 Harness, Extra Large, Back D-Ring, Tongue Buckle Leg Straps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Size | XL |
| Strap Width | 1-1/2 in |
Product Details
| For Use With | MSA Lanyards & SRLs |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | No Padding |
| Chest Connection Type | Tongue Buckle |
| Material | Polyester |
| Manufacturers Part Number | 10197160 |
| Leg Strap Buckle | Tongue |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Pass-Through |
| Brand | MSA Safety |
| Type | Positioning Harness |
| Belt | No |
| Color | Green |
| Series | V-FORM |
| Front D-Ring | Yes |
| D-Ring Material | Stainless Steel |
| Style | Racing |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Hardware Material | Plastic, Steel |
| Package Quantity | 1 |
| D-Ring | Back, Front |
| Description | V-FORM Vest Style Harness |
| Fastening Method | Tongue Buckle |
| Welding Harness | No |
| Torso Adjustment | Mating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.11, CSA Z259.26 |