Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192271

MPN #: HRP-IG

Freenotes Harp with Inground/Surface Mount Kit, Silver

Product Description
The graceful lines and sculptural silhouette of the Harp add unparalleled beauty to any outdoor space. As users sweep both mallets across all 11 bright and sustaining chimes, gentle, soothing, angelic sounds can be heard, bringing joy to all listeners. The upright design invites players to create beautiful music from both sides.

Specifications:
  • Style: Chime
  • Tonal Quality: Bright/ Sustaining
  • Notes: 11
  • Note Material: Anodized Aluminum
  • Resonated: No
  • Key/Scale: C Major Pentatonic
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 43-5/16"L x 10"W x 68-7/16"H
*Finished height varies based on mounting, post style, and desired age group.

PRICE
$6,865.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 ft 4 in
Width10 ft
Height68 ft 5 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionHarp with Inground/Surface Mount Kit
ColorSilver
Manufacturers Part NumberHRP-IG
BrandFreenotes