The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 1 Ton, 5 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 13 lbs |
| Head Room | 11-13/16 in |
| Lift | 5 ft |
| Handle Length | 9-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB010-5 |
| Brand | Harrington |
Related Products
CM Series 653 Lever Hoist, 1-1/2 Ton Cap., 5 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...
Additional features and benefits include: Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available. Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed. Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig. Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort. 360° rotating handle provides versatile ...
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs. Features: Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or ...
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features: Rugged, all-steel construction that actually weighs less than comparable aluminum models Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability Enjoy ...
Coffing LSB Ratchet Lever Hoist, 6 Ton, 5 Ft. Lift Additional features and benefits include: Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available. Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed. Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig. Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle ...