The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 2 Ton, 15 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 25 lbs |
| Head Room | 14-13/16 in |
| Lift | 15 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB020-15 |
| Brand | Harrington |
Related Products
Harrington's® LX mini puller is lightweight, compact and built to perform. It fits conveniently in a toolbox and will easily handle pulling and moving jobs in many applications including transportation, construction and plumbing. Features: Durable die-cast aluminum body with steel frame is compact and lightweight Very low headroom design for use in tight spaces Free-chain mechanism allows for quick adjustments Extremely low pulling force is required for operation Weston-style brake is totally enclosed to protect against dirt, dust and rain Single step reduction gear assures load holding ...
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features: Rugged, all-steel construction that actually weighs less than comparable aluminum models Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability Enjoy ...
CM® Tornado 360° Ratchet Lever Hoist 6 Ton Capacity 15' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
OZ Lifting Lever Hoist With Standard Overload Protection 6 Ton Capacity 10' Lift Premium Lever Hoist - Lever Hoist from 0.75 ton through 9 ton. Standard lifts of 5, 10, 15 and 20 ft (All standard lifts in stock) We custom rig to meet your needs Rigged and tested in the U.S.A. Many Features and Benefits not found on standard hoists, make our products the safest on the market. Features and Benefits Standard Overload Protection - This is standard on all hoists and is factory set. The overload is integral with the hoist and prevents the operator from overloading the hoist. When activated, the ...
OZ Lifting Heavy Duty Economy Lever Hoist 1-1/2 Ton Capacity 15' Lift Heavy Duty Oz Economy -Lever Hoist Features and Benefits All steel construction Weatherproof twin pawl brake Industrial grey powder coating Fully enclosed lift wheel Steel handle with rubber grip Pocket wheel tab Fully enclosed gearing Individual Test Certificate Individual Serial Number Minimum head room Grade 80 Alloy Chain Ease of operation Forged alloy steel hooks The OZ Mechanical Lever Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, ...