The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 2 Ton, 5 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 25 lbs |
| Head Room | 14-13/16 in |
| Lift | 5 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB020-5 |
| Brand | Harrington |
Related Products
CM® Columbus McKinnon Bandit Ratchet Lever Hoist 1-1/2 Ton Cap. 5' Lift The CM Bandit is our lightest and most compact. Its portable design, easy free chaining, and 360 degree rotating handle makes it one of the most versatile hoists on the market today. Features: The world's first HMI-certified ratchet lever hoist with RFID technology Rugged, yet lightweight, design and construction can be easily transported and used in even the most confining spaces Easy free chaining feature allows for quick take up and positioning of slack chain. Designed not to accidently free chain while under load ...
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, but the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists could not. All of this, plus a JET® Assurance Lifetime Guarantee. Features: Compact and lighter than any lever hoist on the market ...
CM® Tornado 360° Ratchet Lever Hoist 6 Ton Capacity 5' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
Harrington's® LX mini puller is lightweight, compact and built to perform. It fits conveniently in a toolbox and will easily handle pulling and moving jobs in many applications including transportation, construction and plumbing. Features: Durable die-cast aluminum body with steel frame is compact and lightweight Very low headroom design for use in tight spaces Free-chain mechanism allows for quick adjustments Extremely low pulling force is required for operation Weston-style brake is totally enclosed to protect against dirt, dust and rain Single step reduction gear assures load holding ...
OZ Lifting Lever Hoist With Standard Overload Protection 1-1/2 Ton Capacity 5' Lift Premium Lever Hoist - Lever Hoist from 0.75 ton through 9 ton. Standard lifts of 5, 10, 15 and 20 ft (All standard lifts in stock) We custom rig to meet your needs Rigged and tested in the U.S.A. Many Features and Benefits not found on standard hoists, make our products the safest on the market. Features and Benefits Standard Overload Protection - This is standard on all hoists and is factory set. The overload is integral with the hoist and prevents the operator from overloading the hoist. When activated, ...