Harrington NER 1/2 Ton, Dual Speed Electric Chain Hoist, 10' Lift, 15/2.5 FPM, 460V
Write a Review
|
Questions & Answers (0)
Product Description
The NER dual speed series of electric chain hoists from Harrington incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, variable frequency drive allowing speed adjustability and integral count hour functionality which records and displays the number of lowering starts and hoist on time, 5 pocket load sheave to reduce vibration and extend chain life, cooler motor and brake attributed to the fan cooled motor, low profile upper and lower limit switches and plug in pendant and power supply cords. Hoist are UL listed to UL 1340, built environmentally friendly meeting RoHS requirements and exceed ASME H4 Duty Rating. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.
PRICE
$4,809.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 71 lbs |
| Control Cord Length | 6 ft |
| Head Room | 14-5/8 in |
| Lift | 10 ft |
| Lift Speed | 15/2.5 ft/min |
Product Details
| Assembly Required | Yes |
| Type | Chain Hoist |
| Horsepower | 3/4 HP |
| Brake Type | DC Current |
| Color | Yellow |
| Number of Speeds | 2 |
| Series | NER |
| Hertz | 60 Hz |
| Clutch | Friction |
| Voltage | 460 V |
| Trolley Configuration | Hook Mount |
| Control | 110V Push Button Control Pendant |
| Material | Die-Cast Aluminum Body |
| Phase | 3 |
| Manufacturers Part Number | NER005LD-10 |
| Operating Conditions | -4°F to 104°F |
| Brand | Harrington |
Warranty
| Warranty | 10 yr |