NER Electric Chain Hoist w/ Motor Trolley - 1-1/2 Ton, 10' Lift, 18 ft/min, 460V
Write a Review
|
Questions & Answers (0)
Product Description
The NERM Series of electric chain hoists from Harrington were designed using the latest technology and incorporating a motorized trolley. The results are high quality, low headroom, full-featured hoists and trolleys that provide daily reliable performance in both routine situations and severe working environments. Hoist features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, count hour meter which records and displays the number of lowering starts and hoist on time, 5 pocket load sheave to reduce vibration and extend chain life, cooler motor and brake attributed to the fan cooled motor, low profile upper and lower limit switches and plug in pendant and power supply cords. Hoist are UL listed to UL 1340, built environmentally friendly meeting RoHS requirements and exceed ASME H4 Duty Rating. Trolley features include an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers and side guide rollers for smoother trolley motion and reduced beam wear. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.
PRICE
$10,609.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000 lbs |
| Weight | 293 lbs |
| Control Cord Length | 6 ft |
| Travel Speed | 40 ft |
| Head Room | 19-7/8 in |
| Lift | 10 ft |
| Flange Width | 3-1/4 to 6 in |
| Lift Speed | 18 ft/min |
Product Details
| Assembly Required | Yes |
| Type | Single Chain |
| Horsepower | 2-15/16 HP |
| Color | Yellow |
| Series | NER |
| Hertz | 60 Hz |
| Voltage | 460 V |
| Material | Die-Cast Aluminum Body |
| Phase | 3 |
| Manufacturers Part Number | NERM015S-L-10 |
| Operating Conditions | -4°F to 104°F |
| Brand | Harrington |