The SNERM series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design with a motorized trolley. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. Trolley features include an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers and side guide rollers for smoother trolley motion and reduced beam wear. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.
Harrington SNER 1 Ton, Electric Chain Hoist W/ Motor Trolley, 20' Lift, 7 FPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,625.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 256 lbs |
| Control Cord Length | 16 ft |
| Flange Width | 2-9/32 to 5 in |
| Lift | 20 ft |
| Travel Speed | 40 ft |
| Head Room | 16-1/2 in |
| Lift Speed | 7 ft/min |
Product Details
| Assembly Required | Yes |
| Brake Type | DC Current |
| Number of Speeds | 1 |
| Clutch | Friction |
| Material | Die-Cast Aluminum Body |
| Phase | 1 |
| Manufacturers Part Number | SNERM010L-L-20 |
| Brand | Harrington |
| Type | Chain Hoist |
| Horsepower | 1-1/8 HP |
| Color | Yellow |
| Series | SNER |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Trolley Configuration | Motorized Trolley |
| Control | 110V Push Button Control Pendant |
| Operating Conditions | -4°F to 104°F |
Warranty
| Warranty | 1 yr |