Slitting & Splicing Knives
Availability
Brand
Type
Material
Length
Price
Related Products
Stanley® 11-700A, FatMax® Blades with Dispenser, 100 Pack The precision grinding of the cutting bevel angles and the improved honing on cutting edge angles make this blade - up to +35% sharper. Specially heat-treated for a more flexible blade - up to +20% stronger. Induction hardened edge - up to +75% longer cutting life. Versatile cutting applications - drywall, carpet, roofing felt, house wrap, tar paper, insulation. Based on average values compared with Stanley® 1992® blades. Versatile cutting: cuts drywall, carpet, roofing felt, Tyvek®, insulation, and similar materials. MUST BE 18 ...
Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve Features: High grade stainless steel lasts 5X longer Precision ground stripping holes offer easy, consistent jacket removal Strips 10-18 AWG Solid and12-20 AWG Stranded conductors Cleanly shears 6-32 and 8-32 bolts Crimps 16-10 insulated and on-insulated terminals Multiple functions includeplier nose, strippers, cutter, looping holes, crimper, boltre-thread/shear and spring back with low profile lock High Grade knives resist chipping and marring Looping holes and serrated nose for bending, pulling and shaping wires ...
OLFA® 5016 18mm Silver Snap-Off Blade - Pkg Qty 50 If it's precision you want, choose these OLFA® snap-off blades. They are extremely sharp to begin with, and you can snap off a dulled edge to maintain cutting precision. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials. Features: 8-segment 18mm snap-off blade Made from high-quality carbon tool steel Double-honed blade provides superior initial sharpness and edge retention Exact 59 degree edge angle optimizes cutting power and minimizes blade breakage Package ...
OLFA® 9069 18mm UltraSharp Snap-Off Black Blade - Pkg Qty 50 For cutting jobs that require superior sharpness, choose these OLFA® UltraSharp blades. These carbon tool steel blades are double-honed for extreme sharpness. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials. Features: 8-segment 18mm snap-off blade Fits OLFA® PRO 18mm utility knives Made from high-quality carbon tool steel Ultra-Sharp black blade has a 25% sharper edge for less cutting resistance Exact 59 degree edge angle optimizes cutting power and ...
The Slice® 10554 auto-retractable utility knife responds to customer demand for a long blade to cut through thick materials, including triple-walled corrugated. When your cut is finished, the ceramic safety utility knife blade pulls back to keep you safe. Rotate the blade edge quickly and without tools to adjust for right or left-handed use. As with all our ceramic blades, the retractable utility knife blade is non-conductive, chemically inert, and never rusts. Features: Handle Type: Auto-Retractable Durable glass-filled nylon handle Compatible Blades: Slice® 10526 (Global# B2314397), ...