Haws® Pedestal Mounted Stainless Bowl Eye/Face Wash Axion MSR™ Eye/Face Wash Head
Model 7361-7461 pedestal eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include 1-1/4" Schedule 40 hot-dipped galvanized steel pipe and fittings along with powder-coated cast-iron 9" (22.9 cm) diameter floor flange, yellow plastic pop-off dust cover for eyewash head, universal sign, 1/2" NPT inlet, and 1-1/4" NPT waste.
Haws®, 7361-7461, Pedestal Mounted Stainless Eye/Face Wash AXION® MSR Eye/Face Wash Head
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 38 in |
| Bowl Diameter | 11 in |
| Head Diameter | 2-1/4 in |
| Inlet Size | 1/2 IPS in |
Product Details
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Aluminum |
| Color | Silver |
| Eyewash Flow Rate | 3.7 gal/min |
| Pipe Material | Chrome Plated Brass |
| Number of Heads | 1 |
| Mounting Location | Pedestal Mount |
| Material | Stainless Steel |
| Valve Type | Chrome Plated Brass Stay Open |
| Description | Axion MSR Eye/Face Wash |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | 7361-7461 |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Silver |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | No |