HAZWOPER Complete 40 Hour Training DVD Package
Write a Review
|
Questions & Answers (0)
Product Description
MARCOM's HAZWOPER Complete 40 Hour Training Package assists facilities in complying with the employee training requirements of OSHA's HAZWOPER regulation (29 CFR 1910.120), and helps employees avoid exposure to hazardous materials. The package of 20 DVD programs provides the comprehensive information needed by employees who are exposed to hazardous substances as a routine part of their jobs, the people who supervise and manage them, as well as HAZMAT Incident Commanders. The programs include Understanding HAZWOPER, Understanding Chemical Hazards, The Emergency Response Plan, The Site Safety and Health Plan, HAZMAT Labeling, Confined Space Entry, Personal Protective Equipment, Medical Surveillance Programs, Monitoring Procedures and Equipment, Accidental Release Measures and Spill Cleanup Procedures, ANSI MSDS, Handling Hazardous Materials, Work Practices and Engineering Controls, Respiratory Protection, Fire Prevention, Dealing with the Media in Emergency Situations, Safety Orientation, Electrical Safety in HAZMAT Environments, Heat Stress, and Decontamination Procedures. Each DVD program comes with a comprehensive leader's guide, reproducible scheduling & attendance form, employee quiz, training log and training certificate. Each program can be used as the basis for approximately two hours of classroom training.
This product can be returned in original condition within 15 days of delivery date.
This product can be returned in original condition within 15 days of delivery date.
PRICE
$3,249.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Complete 40 Hour HAZWOPER Training Series |
| Video Run Time | 40 Hours |
| Includes | DVD Program, Employee Quiz, Training Certificate, Scheduling Forms |
| Language(s) | English |
| Manufacturers Part Number | V000HZ39EW |
| Media Format | DVD |
| Subject Matter | Complete 40 Hour HAZWOPER Training Series |
| Brand | Marcom |