Clearance
x

Take 15% off your entire order!

Offer applied at checkout

HD 10-24 x 1-3/4 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 1000

HD 10-24 x 1-3/4 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 1000

Item #: WBB403827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500

1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500

2-56 x 3/16 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 4000

2-56 x 3/16 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 4000

4-40 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Coarse - Full Thread 300 Series SS3000 pcs

4-40 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Coarse - Full Thread 300 Series SS3000 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

HD 10-24X1 3/4 MS35206 Military Phillips Pan Full Thread Machine Screw Cadmium II. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Head Pan ft
  • Size HD 10-24
  • Length 1 3/4 in

Product Details

  • Drive Phillips
  • Package Quantity 1000
  • Country of Origin Made In USA
  • Finish Cadmium Yellow
  • Manufacturers Part Number MS35206-270
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HD 10-24 x 1-3/4 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 1000

HD 10-24 x 1-3/4 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 1000

Item #: WBB403827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant