Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3774139

MPN #: WSJ2-3072-36-BR-RG-SHLF

Little Giant® HD Butcher Block Packaging Table w/Bin Rail, Roll Goods Holder, Shelf, 72"Wx30"D

Product Description
Butcher Block top is 1-3/4" thick, helps deaden sound, absorbs impact. Replaceable top is attached to an all-welded steel frame.

Features:
  • 3000 lbs. Capacity
  • 30" x 72" Work Surface
  • 1-3/4" Butcher block top
  • Replaceable top is bolted to all-welded frame
  • Corner gussets for additional reinforcement
  • 12 gauge half-depth lower shelf features 3" high backstop
  • Patented bracket system allows for drill-free installation
  • Bin Rail, Roll Goods Holder, and Shelf
  • Fixed height: 37-1/2" OAH
  • 1-1/2" x 1-1/2" x 3/16" thick angle iron
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • All-welded and ready for immediate use


PRICE
$1,495.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height37-1/2 in
Weight Capacity3000 lbs
Top Thickness1-3/4 in
Unit Height73-3/4 in

Product Details

Assembly RequiredNo
PowerNo
TypePacking Workbench
ColorGray
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberWSJ2-3072-36-BR-RG-SHLF
Top MaterialButcher Block
BrandLittle Giant