Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3774340

MPN #: WST1-3660-36-BR-RG-SHLF

Little Giant® HD Packaging Table w/ Bin Rail, Roll Goods Holder, Open Base, Shelf, 60"W x 36"D

Product Description
Smooth 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity.

Features:
  • 4500 lbs. Capacity
  • 36" x 60" Work Surface
  • Open base
  • Fixed height: Overall height: 36"
  • Footpads feature a 5/8" hole for mounting to the floor
  • 11" deep Shelf
  • 4" high Bin Rail
  • 1" diameter Roll Goods Holder
  • Patented bracket system allows for drill-free installation
  • 1-1/2" x 1-1/2" x 3/16" thick angle iron
  • Gray powder coated finish
  • All-welded and ready for immediate use
Packaging Workbenches are also available in the following configurations:
  • Pegboard Panel & Shelf
  • Louvered Panel & Shelf
  • Butcher Block Top
  • Back & End Stops


PRICE
$909.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 in
Weight Capacity4500 lbs
Unit Height72 in

Product Details

Assembly RequiredNo
PowerNo
TypePacking Workbench
ColorGray
Top Color FamilyGray
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberWST1-3660-36-BR-RG-SHLF
Top MaterialSteel
BrandLittle Giant