Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3774088

MPN #: WSL2-3660-36-WPB-SHLF

Little Giant® HD Packaging Table with Retaining Lips, Pegboard Panel, Lower Shelf, 60"W x 36"D

Product Description
Smooth 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity.

Features:
  • 4500 lbs. Capacity
  • 36" x 60" Work Surface
  • 1.5" retaining lips on back and sides
  • Half-depth lower shelf
  • Fixed height: Overall height: 36"
  • Footpads feature a 5/8" hole for mounting to the floor
  • 11" deep Shelf
  • 24" high Pegboard Panel
  • Patented bracket system allows for drill-free installation
  • 1-1/2" x 1-1/2" x 3/16" thick angle iron
  • Gray powder coated finish
  • All-welded and ready for immediate use
Packaging Workbenches are also available in the following configurations:
  • Pegboard Panel & Shelf
  • Roll Goods Holder, Bin Rail & Shelf
  • Butcher Block Top
  • Back & End Stops


PRICE
$1,049.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 in
Weight Capacity4500 lbs
Unit Height73-1/2 in

Product Details

Assembly RequiredNo
PowerNo
TypePacking Workbench
ColorGray
Top Color FamilyGray
Panel TypePegboard
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberWSL2-3660-36-WPB-SHLF
Top MaterialSteel
BrandLittle Giant