Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154424

MPN #: WSJ2-3048-AH-LP

Little Giant HD Welded Workbench, 48 x 30", Adj. Height, Louvered Panel, Butcher Block Square Edge

Product Description
Butcher Block top is 1-3/4" thick, helps deaden sound, absorbs impact.

Features:
  • 3000 lbs. Capacity
  • Replaceable top is bolted to all-welded steel frame
  • Corner gussets for additional reinforcement
  • 12 gauge half-depth lower shelf features 3" high backstop
  • Adjustable height: Height adjusts from 28" - 42-3/4" high in 2" increments
  • Louvered Panel attached with patented no-drill bracket system
  • Gray powder coated finish
  • All-welded and ready for immediate use
  • Shelf clearance: 20-3/4"
  • Footpads with 5/8" anchor hole
  • 1-1/2" x 1-1/2" x 3/16" angle legs and brace


PRICE
$975.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
975.00
Buy 6 units - 11 units
929.00Save $46.00 (5%)
Buy 12+ units
899.00Save $76.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height28-3/4 - 42-3/4 in
Weight Capacity3000 lbs
Weight168 lbs
Top Thickness1-3/4 in
Nominal Height29 - 43 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleChannel Leg
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberWSJ2-3048-AH-LP
BrandLittle Giant
PowerNo
TypeHeavy Duty Workbench
ColorGray
Adjustment TypeBolted Leg
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialButcher Block