Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154309

MPN #: WSL2-2460-AH-LP

Little Giant® HD Welded Workbench, 60 x 24", Adj. Height, Louvered Panel, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench with Back and End Stops is built to last in the most demanding applications.

Features:
  • 60"W x 24"D Top Size
  • 4500 lbs. Capacity
  • 12 gauge steel top
  • 1-1/2" retaining lips on top work surface
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • All-welded and ready for immediate use
  • Adjustable height: Height adjusts from 27" - 41" in 2" increments
  • Louvered Panel attached with patented no-drill bracket system
  • 1-1/2" x 1-1/2" x 3/16" thick angle iron and brace


PRICE
$795.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
795.00
Buy 6 units - 11 units
759.00Save $36.00 (5%)
Buy 12+ units
729.00Save $66.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height51 - 65 in
Weight Capacity4500 lbs
Weight167 lbs
Nominal Height51 - 65 in

Product Details

Assembly RequiredNo
PowerNo
TypeHeavy Duty Workbench
ColorGray
Adjustment TypeBolted Leg
StyleBack/End Stops and Shelf
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleChannel Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberWSL2-2460-AH-LP
Top MaterialSteel
BrandLittle Giant