Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1726104

MPN #: B122-000-60

Tripp Lite HDMI In-Line Signal Booster/Extender, Up to 125 ft., TAA Compliant

Product Description
Tripp Lite HDMI In-Line Signal Booster/Extender, 1920x1200 (1080P) @ 60Hz (HDMI F/F), Up to 125 ft., TAA Compliant

Features:
  • HDMI Booster Extends High-Definition 1080p Video and Digital Audio Signals up to 125 ft.
    Don't let HDMI's 16-foot distance limitation limit your audio/video application. This in-line HDMI signal extender boosts your 1080p transmission up to 125 feet from the source device without a drop in signal quality. This gives you the flexibility to hide your Blu-ray player or media server away in a secure, remote location for controlled access, while delivering video to an HDMI display somewhere else. The B122-000-60 is recommended for digital signs or video presentations in schools, conference rooms, retail displays, trade show booths and anywhere else you need to display high-definition video.
  • Meets HDMI Industry Standards to Deliver High-Definition Results
    This HDMI signal booster supports computer video resolutions up to 1920 x 1200 and HD resolutions up to 1080p at 60 Hz, as well as 36-bit Deep Color (12 bits per channel). It also supports DTS-HD, Dolby TrueHD and 7.1-channel surround sound to ensure your speakers deliver rich, clear audio to match the video quality.
  • Greater Distance Gives You More Freedom in Placing Your Source and Display Devices
    This low-profile HDMI booster is designed for use with Tripp Lite P568-Series HDMI cables (sold separately). Connect the longer cable (up to 125 feet) to your source device, such as a Blu-ray player or computer, to transmit a 1080p (60 Hz) signal. The shorter cable connects the B122-000-60 and the HDMI display device, and must be no longer than 16 feet. For distances over 75 feet, a 24 AWG HDMI cable, such as Tripp Lite's P568-100-HD, is required. In addition, this unit can also extend a 3D signal up to 125 feet (24 AWG cable required for 3D transmissions over 50 feet).
  • Ready to Use Right from the Package, So You Can Plug and Play Immediately
    The plug-and-play unit requires no software, drivers or (usually) external power. In the extreme case that external power is needed, connect a USB Micro-B cable (such as Tripp Lite's UR050-Series) between the unit's USB Micro-B port and a USB wall charger or USB port on your monitor or computer. With its low-profile design, the B122-000-60 is easy to stow in your laptop bag and carry to school, the office or the latest trade show.
  • TAA-Compliant for GSA Schedule Purchases
    The B122-000-60 is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.
  • 3-Year Warranty
    The B122-000-60 is backed by a 3-year warranty, ensuring reliability and performance.
PRICE
$109.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Power SourceUSB
TypeExtender
TechnologyHDMI
MaterialPVC, Metal
Connector End 1 TypeHDMI (FEMALE)
Package Quantity1
DescriptionHDMI In-Line Signal Booster/Extender
ColorBlack
Manufacturers Part NumberB122-000-60
Connector End 2 TypeHDMI (FEMALE)
BrandTripp Lite

Warranty

Warranty3 yr