Tripp Lite HDMI over Cat5/Cat6 Passive Extender, Box-Style Remote Receiver for Video and Audio, Up to 50 ft., TAA
The B126-1P0 HDMI over Cat5/Cat6 Passive Remote Receiver works with Tripp Lite's B126-002 and B126-004 transmitters to extend an HDMI signal to multiple projectors, monitors or televisions in a chain. It's ideal for digital signs, trade shows, presentations, classrooms, churches, retail settings and other applications where the video source is located farther than conventional cables allow.
The B126-1P0 can extend a 1080i (60 Hz) signal up to 100 feet (30.5 m) or a 1080p (60 Hz) signal up to 50 feet (15.2 m) with a single Cat5e/6 cable (for best results, use 24 AWG solid-wire Cat5e/6 cable, such as Tripp Lite's N202-Series) between it and the transmitter. The built-in HDMI cable features a latching connector that helps prevent accidental disconnection. No external power is required.
In addition to crystal-clear video, the B126-1P0 delivers full, rich stereo and 7.1-channel surround sound (multi-channel or PCM) audio when paired with a B126-002 or B126-004 transmitter. Supports 24-bit True Color (8 bits per channel) and HDCP compatibility. Easy to set up with no software or drivers to install.
Tripp Lite HDMI over Cat5/Cat6 Passive Extender, Box-Style Remote Receiver for Video and Audio
|
Questions & Answers (0)
Product Description
PRICE
$83.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Extender |
| Technology | HDMI |
| Material | PVC, Metal |
| Connector End 1 Type | RJ45 (FEMALE) |
| Package Quantity | 1 |
| Description | HDMI over Cat5/Cat6 Passive Extender |
| Color | Black |
| Manufacturers Part Number | B126-1P0 |
| Connector End 2 Type | HDMI (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | 1 yr |