Tripp Lite HDMI Right Angle Up Adapter/Coupler (M/F), 4K @ 60Hz
The 90-degree angle of this adapter allows you to reposition the HDMI jack for better access where space is tight. This adapter also offers a great way to protect your HDMI cables and equipment from strain and damage, since HDMI cables have relatively small connectors and jacks that must bear the brunt of the cable's weight. The plug-and-play design makes installation a breeze. The P142-000-UP Right Angle HDMI Adapter features gold-plated connectors for optimal signal transmission quality. Provides clean, uncompressed digital signals. Supports video resolution up to 4K x 2K (3840 x 2160) @ 60Hz.
Tripp Lite HDMI Right Angle Up Adapter/Coupler (M/F), 4K @ 60Hz
|
Questions & Answers (0)
Product Description
PRICE
$9.60
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Adapter |
| Material | PVC, Metal |
| Connector End 1 Type | HDMI (FEMALE) |
| Package Quantity | 1 |
| Description | HDMI Right Angle Up Adapter/Coupler |
| Color | Black |
| Manufacturers Part Number | P142-000-UP |
| Connector End 2 Type | HDMI (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |