Tripp Lites Micro HDMI Male to HDMI Female adapter allows connection from your SmartPhone or other device with micro-HDMI output port, to your HDTV's HDMI input port using a standard HDMI cable. 1080p compatible. Gold plated connectors, compact design.
Tripp Lite HDMI to Micro HDMI Adapter Converter, 1080p (F/M)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Adapter |
| Technology | HDMI |
| Material | PVC, Metal |
| Connector End 1 Type | MICRO HDMI (MALE) |
| Package Quantity | 1 |
| Description | HDMI to Micro HDMI Adapter Converter |
| Color | Black |
| Manufacturers Part Number | P142-000-MICRO |
| Connector End 2 Type | HDMI (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |