Tripp Lite HDMI to Mini HDMI Adapter, 1080p (F/M)
Tripp Lite's HDMI Female to Mini-HDMI Male Adapter allows connection from your digital camera / camcorder with mini-HDMI port to your HDTV's HDMI input port using a standard HDMI cable. 1080p compatible. Gold-plated connectors and compact design.
Tripp Lite HDMI to Mini HDMI Adapter, 1080p (F/M)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Adapter |
| Technology | HDMI |
| Material | PVC, Metal |
| Connector End 1 Type | MINI HDMI (MALE) |
| Package Quantity | 1 |
| Description | HDMI to Mini HDMI Adapter |
| Color | Black |
| Manufacturers Part Number | P142-000-MINI |
| Connector End 2 Type | HDMI (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |