Hopseco® Health Gards Toilet Seat Cover Dispenser, Half-Fold, 16"W x 3.25"D x 11.5"H, Smoke
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy styrene plastic ensures that toilet seat cover dispenser will provide long-lasting service. Wall-mountable dispenser is easy to place wherever it is needed. Self adhesive tape speeds up the mounting process. Reduces restroom mess by preventing the need to use towels or toilet paper as a makeshift toilet seat cover replacement. Holds two sleeves of 250 half-fold toilet seat covers. Give patrons the gift of restroom cleanliness with easy access to toilet seat covers.
PRICE
$21.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 3-1/4 in |
| Height | 11-1/2 in |
| Weight | 6 lbs |
Product Details
| Mounting Location | Wall |
| Capacity | 500 Seat Covers |
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Toilet Seat Cover Dispenser |
| Color | Gray |
| Manufacturers Part Number | HG-1S |
| Brand | Hospeco |