x

Take 15% off your entire order!

Offer applied at checkout

VinylGuard® Heat Shrink-to-Fit Conveyor Roller Cover 31-CV-1375B - Fits 1-3/8" Dia. 5'L Black - Pkg Qty 10

VinylGuard® Heat Shrink-to-Fit Conveyor Roller Cover 31-CV-1375B - Fits 1-3/8" Dia. 5'L Black - Pkg Qty 10

Item #: WBB2193771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.50 ea.

Price: $165.00 / Pkg of 10

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VinylGuard® Heat Shrink-to-Fit Conveyor Roller Cover 31-CV-1375B - Fits 1-3/8" Dia. 5'L Black

VinylGuard's rugged 85 durometer hardness and 3,000 psi tensile strength protects delicate surfaces from damage and reduces noise and vibration from metal rollers. Easily and quickly applied in just minutes without special tools using a heat gun or oven for large volumes. High performance, proprietary PVC formulation requires a low shrink temperature, is highly resistant to abrasion and chemicals, fits tightly over rollers and will not slip or loosen. Tested to last millions of cycles and thousand of hours.

  • LENGTH INCHES 62
  • WIDTH INCHES 3
  • HEIGHT INCHES 1
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND VinylGuard
  • CERTIFIED/APPROVED RoHs
  • CONSTRUCTION PVC
  • LIMITED WARRANTY 5 Years
  • MANUFACTURERS PART NUMBER 31-CV-1375B
  • OPERATING TEMPERATURE RANGE -4°F to 221°F (-20°F to 105°F)
  • PACKAGE QUANTITY 10
  • ROLLER DIAMETER INCHES 1-3/8
  • SHRINK RATIO 1.2:1
  • SHRINK TEMPERATURE 212 °F
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VinylGuard® Heat Shrink-to-Fit Conveyor Roller Cover 31-CV-1375B - Fits 1-3/8" Dia. 5'L Black - Pkg Qty 10

VinylGuard® Heat Shrink-to-Fit Conveyor Roller Cover 31-CV-1375B - Fits 1-3/8" Dia. 5'L Black - Pkg Qty 10

Item #: WBB2193771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant