Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Surface Heater 240V 2500W  10" Dia. For Star, STAWS-50293

Surface Heater 240V 2500W 10" Dia. For Star, STAWS-50293

Item #: WBB1433324

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.00 up to 38% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Capillary Clip For Star, STA2P-5737

Capillary Clip For Star, STA2P-5737

Sprocket For Star, STA2P-200645

Sprocket For Star, STA2P-200645

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Heaters
  • Brand Star
  • Manufacturers Part Number 34-1169
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Surface Heater 240V 2500W  10" Dia. For Star, STAWS-50293

Surface Heater 240V 2500W 10" Dia. For Star, STAWS-50293

Item #: WBB1433324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant