Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Defrost Heater - 115V/400W For Randell, RANELWIR264

Defrost Heater - 115V/400W For Randell, RANELWIR264

Item #: WBB1431062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thermostat W/Dial tu16, 3/16 x 4-3/4, 24 For Randell, RANEL-HFT0201

Thermostat W/Dial tu16, 3/16 x 4-3/4, 24 For Randell, RANEL-HFT0201

Gasket, Door For Randell, RANIN-GSK1025

Gasket, Door For Randell, RANIN-GSK1025

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Heaters
  • Brand Randell
  • Manufacturers Part Number 34-2254
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Defrost Heater - 115V/400W For Randell, RANELWIR264

Defrost Heater - 115V/400W For Randell, RANELWIR264

Item #: WBB1431062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant