Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3214815

MPN #: 2.66-CSU-183-P-RAL5001

Strong Hold® Standard Duty Closed Shelving Unit, 3 Shelf, 30"W x 18"D x 72"H, Blue

Product Description
This 18 GA Strong Hold® closed shelving unit has been expertly engineered to be top of class in industrial workplace storage. The shelving unit measures 30 in. W x 18 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free.

Shipped fully assembled, this shelving unit is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.

Features:
  • Constructed with 18 GA cold rolled steel, welded with reinforcing rivets
  • Shelves adjust on 3 in. increments
  • Reinforced base and floor fastening capability


PRICE
$1,019.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height72 in
Weight143 lbs
Gauge18 ga

Product Details

Assembly RequiredNo
TypeStarter Unit
Shelf TypeAdjustable
Shelf Capacity1000 lbs
ColorBlue
StyleClosed Shelving
Country of OriginUSA
Number of Shelves4
MaterialSteel
Manufacturers Part Number2.66-CSU-183-P-RAL5001
Unit TypeClosed
Shelf MaterialSteel
BrandStrong Hold

Warranty

Warranty10 yr