Little Giant® Heavy Duty Workbench w/ Steel Square Edge Top, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty welded workbench has an extra strong 7 ga (0.180") reinforced steel top with rounded comfort edges that can support up to 10,000 lbs (uniformly distributed load). The heavy 2" x 2" angle legs are 1/4" thick with welded 7 ga gussets. The stationary models have 3" x 3" x 1/4" footpads with a 5/8"-diameter anchor hole. A sturdy 12 ga lower shelf has a 500 lbs capacity for added storage. All models are welded and ship set up, ready for immediate use. It is adjustable from 28" to 37" on 1" centers. This product is made in USA.
PRICE
$1,075.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 28 - 37 in |
| Weight Capacity | 10000 lbs |
| Weight | 212 lbs |
| Nominal Height | 28 - 37 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WW-3048-ADJ |
| Primary Use | Manufacturing Facilities |
| Brand | Little Giant |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Shelf |
| Duty Rating | Extra Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Steel |