Heavy Duty Bulk Parts Lifter, 10 Lbs. Pull, 8.5"L x 4.75"W x 9.75"H, Stainless Steel Base
Heavy Duty Magnetic Bulk Parts Lifters. Don't grab a handful of sharp nails or screws with your bare hands - use a magnetic bulk parts lifter! Heavy duty magnet attracts ferrous metal parts, then a fingertip pull on the release bar drops the entire load in its desired location. Easily transfer bulk metal pieces including nails, screws, nuts, washers, eyebolts or other ferrous metal items. Models ML72 and ML74 are available with standard or long handle and nylon base. Models ML76 and ML78 are stainless steel with regular handle only.
Master Magnetics ML76C HD Bulk Parts Lifter 10 Lb Pull with Stainless Steel Base
|
Questions & Answers (0)
Product Description
PRICE
$589.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-3/4 in |
| Height | 9-3/4 in |
| Weight Capacity | 10 lbs |
| Weight | 11 lbs |
| Base Diameter Or Dimension | 8.5 X 4.75 in |
| Magnet Size | 8-1/2" x 4-3/4" x 9-3/4" |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Bulk Parts Lifter, Stainless Steel Base |
| Color | Silver |
| Style | Transfer |
| Material | Stainless Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | ML76C |
| Brand | Master Magnetics |