Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Bender

Model # :WBB524672

MPN #: 46-424UVB

Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk.

Product Description
Features
  • Heavy-duty design offers 120 and 175 lbs of tensile strength.
  • Patented DoubleLock design (on 120 lb) ensures 50% greater tensile strength.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
PRICE
$28.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width0.35 in
Max Bundle Diameter7 in
Thickness0.07 in
Tensile Strength175 psi

Product Details

TypeHeavy Duty
Package Quantity50
ColorBlack
Manufacturers Part Number46-424UVB
BrandGardner Bender

Compliance & Certifications

UL CertificationYes