Deck & House Wash
Industry
Brand
Features
Material
Color
Price
Related Products
Cimi Shield Knock-Out is for active infestations and offers a 12 month residual FIFRA 25(b) solution that kills bed-bugs and other similar insects (such as cockroaches, ants, millipedes, carpet beetles, silverfish, fleas, ticks) on contact, and leaves a residual on fabrics and fibers that will continue killing for up to one full year. Cimi-Shield Knock-Out is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. Features: Kills bed bugs on contact Non-toxic; won't harm the environment Derived from soybean oil Removes bed bugs' waxy outer layer Has zero ...
Pro Power formula is enhanced to tackle the toughest jobs—there's no job too big or too small. Use it to remove caulk and silicone, contractor's adhesive, grease and tar, tape, tape residue, varnish, wax and glue. Designed for use on hard non-porous surfaces in addition to soft fabric surfaces, like carpet, clothing and upholstery. Surface-safe and fast-working remover. Goo Gone® has proven itself as a dependable adhesive remover, taking care of all of the sticky, gooey, gummy messes in your life.
Krud Kutter, Inc. - KK32/12 Super concentrated cleaner, degreaser/stain remover, water-based biodegradable. Cuts grease, grime, oil, tar, and wax fast. Cleans home, showers, carpets, clothes, autos, and boats. Nontoxic. Nonabrasive. Nonflammable. No other single product removes really tough soils as quickly and effectively from so many different surfaces. Recommended for pressure washers and carpet cleaning machines. 32 fl. oz. trigger spray. No. KK32/12: Size: 32 oz, Type: Trigger spray, Pkg Qty: 1, Package Type: Bottle
Krud Kutter Ultra Power Specialty Adhesive Remover, 16 oz. Trigger Spray Bottle - 302815 - Pkg Qty 6
Krud Kutter Ultra Power Specialty Adhesive Remover, 16 oz. Trigger Spray Bottle, 6 Bottles - 302815 Ultra Power Remover™ is a safer alternative to acetone, paint thinners, and other traditional solvents. Removes Adhesive, Caulk, Foam, Mastic, Silicone, Roofing Tar & More. Quick release formula removes: Adhesive, Asphalt, Blacktop, Cable Jelly, Carbon Black, Caulk, Diesel Soot, Duct Tape, Foam, Fresh Oil-Based Paint, Liquid Nails®, Lubricants, Mastic, Oil & Grease, Road & Roofing Tar, Silicone Sealant, Water Seal & More. Features: Non-corrosive, Biodegradable.
Krud Kutter Commercial Use Cleaner & Degreaser, Gallon Bottle 1/Case - KK012 Heavy-duty, all-purpose cleaner and degreaser for commercial use. Easy clean up for stubborn areas, heavy build-up soil, and textured surfaces. Highly concentrated, non-toxic, non-abrasive, and non-flammable. Used by paint contractors, turnkeys, carpet cleaners, maintenance contractors, general contractors, and heavy industries. Ideal for use on food/drink stains, tape residue, marker/crayon, brake dust, soap scum, dried latex paint, scuff marks, tar/wax, mildew stains, paint overspray, acid rain, grease/oil, ...