Add to list
Share
Print


Model #: WBB770117
MPN #: 597KL
Health O Meter 597KL Digital Physician Scale 600 x 0.2 lb/272 x 0.1kg, w/ Height Rod, Wheels
|
Questions & Answers (0)
PRICE
$627.00
was $816.00Save $189.00 (23.16%)
Free Shipping Usually ships in 1 to 4 days
Health O Meter 597KL Digital Physician Scale 600 x 0.2lb/272 x 0.1kg, W/ Height Rod, Wheels
The Health O Meter® Professional 597KL Eye Level Digital Scale features a 350° swivel, 1" LCD display with Silent Slide® height rod that measures 24" - 84" / 60 cm - 213 cm. Functions: lb / kg conversion, lb /kg lock out, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Auto Zero, Auto Off and EMR connectivity via USB . Design features include two wheels for ease of movement. Powered by 100-240V adapter (included) or 6 C-cell batteries (not included). Capacity: 600 lb/272kg, Resolution: 0.2 lb/0.1 kg; Platform Dims: 14-1/4" x 14-1/4". 2 Year Limited Warranty.
The Health O Meter® Professional 597KL Eye Level Digital Scale features a 350° swivel, 1" LCD display with Silent Slide® height rod that measures 24" - 84" / 60 cm - 213 cm. Functions: lb / kg conversion, lb /kg lock out, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Auto Zero, Auto Off and EMR connectivity via USB . Design features include two wheels for ease of movement. Powered by 100-240V adapter (included) or 6 C-cell batteries (not included). Capacity: 600 lb/272kg, Resolution: 0.2 lb/0.1 kg; Platform Dims: 14-1/4" x 14-1/4". 2 Year Limited Warranty.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.