Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228013

MPN #: MLLabel610HD

Mighty Line® Heavy Duty Label Protectors, 10"W x 6"L, 30 Mil, Clear, Rectangle, 50/Pack

Product Description
Heavy Duty Label Protectors by Mighty Line®, pack of 50. 6" x 10" Wide, Industrial Strength. Peel and stick these label protectors over standard paper barcode labels and instantly make your labels last a long time with forklift and foot traffic. Instead of paying extra for custom labels, try making your own and giving them Mighty protection with the label protector. How it works: you print paper labels on normal label stock and stick the labels to the floor, then you pull back the liner of the label protector and stick it over your paper label. Now you can scan your labels and drive forklifts over top. 30 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Durable Vinyl Label Protector Keeps Labels Visible
  • Custom Floor Label Protection
  • Scanable Label Protector
  • Pre-cut AGV Label Protector


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width10 in
Weight5 lbs
Thickness30 mil

Product Details

TypeFloor Label Protectors
ColorClear
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity50
Manufacturers Part NumberMLLabel610HD
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line