Rubber boot cover with non skid sole. Large Size 12.5"L x 7"W.
Heavy Duty Latex Boot/Shoe Covers, Yellow, LG, 25 Pairs/Case
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 7 in |
| Boot Size | 6 - 11 |
| Size | L |
Product Details
| Style | Skid Resistant |
| Type | Boot Cover |
| Material | Latex Rubber |
| Package Quantity | 50 |
| Description | Heavy Duty Latex Boot/Shoe Covers |
| Color | Yellow |
| Manufacturers Part Number | BC-RBR-25PR |
| Brand | Keystone |