Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :T9EB3234026

MPN #: 150125

Exair® Heavy Duty Line Vac, Hardened Alloy, 49 CFM, 1-1/4" Hose

Product Description
The Heavy Duty Line Vac is EXAIR's® most powerful conveyor. The appearance is similar to the standard Line Vac but performance has been boosted dramatically. The Heavy Duty Line Vac has been engineered to convey materials over longer vertical and horizontal distances and/or convey abrasive or heavy materials. The hardened alloy construction helps prevent premature wear that could occur with ordinary aluminum or stainless steel Line Vacs.

Applications:
  • Hopper loading
  • Fiber tensioning
  • Material conveying
  • Waste/trim removal
  • Chip removal
  • Part transfer
  • Filling operations
Advantages:
  • Highest throughput capability
  • Compact
  • Quiet
  • No moving parts
  • Fits standard hose, tube and pipe
Line Vac Standards and Certifications:
  • EXAIR® Line Vacs comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away
  • EXAIR® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. EXAIR® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products


PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Diameter1 in
Hose Inside Diameter1-1/4 in

Product Details

Male/Female ThreadFemale
CFM49 CFM
MaterialHardened Alloy
Manufacturers Part Number150125
PSI80 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE, OSHA