Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154075

MPN #: MTH2830-6PHBK36

Little Giant® Heavy Duty Machine Table with Open Base, 30"W x 28"D x 36"H, Gray

Product Description
This mobile version of our heaviest machine table has 4 swivel 6" x 2" phenolic casters for ease of movement when the need arises, and wheel brakes to keep it stationary the rest of the time.

Features:
  • 3600 lbs. Capacity
  • Top is formed from 3/16" thick steel
  • Legs are 2" x 2" x 1/4" structural angle iron
  • All welded and ready for immediate use
  • 28" x 30" Top Size
  • Top Material: 7 Gauge Steel


PRICE
$579.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth28 in
Height36 in
Weight Capacity3600 lbs
Weight156 lbs

Product Details

Assembly RequiredNo
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryMobile
Number of Shelves1
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMTH2830-6PHBK36
Top MaterialSteel
BrandLittle Giant