SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lund 6549RH 48" Heavy Duty Medium 48" Steel Job Site Box W/ Rhino Lining

Lund 6549RH 48" Heavy Duty Medium 48" Steel Job Site Box W/ Rhino Lining

Item #: WBB629878

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,829.99 up to 53% OFF

Price: $855.00

$142.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Contico Portable Commercial Tool Storage Chest, 37"L x 21"W x 20"H

Contico Portable Commercial Tool Storage Chest, 37"L x 21"W x 20"H

Greenlee® 2448  48" x 25" x 24" Jobsite Storage Box

Greenlee® 2448 48" x 25" x 24" Jobsite Storage Box

Knaack 4830 Jobmaster® Chest, 25.25 Cu. Ft., Steel, Tan

Knaack 4830 Jobmaster® Chest, 25.25 Cu. Ft., Steel, Tan

Piano Style Site Box

Piano Style Site Box

Knaack 42 Jobmaster® Chest, 9 Cu. Ft., Steel, Tan

Knaack 42 Jobmaster® Chest, 9 Cu. Ft., Steel, Tan

Knaack Jobmaster® Steel Tan Chest, 16 Cu. Ft.

Knaack Jobmaster® Steel Tan Chest, 16 Cu. Ft.

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Stanley 033026R  Pro-Mobile 17 Gallon Contractor Tool Chest With Removable Organizer

Stanley 033026R Pro-Mobile 17 Gallon Contractor Tool Chest With Removable Organizer

Lund Light-Duty Black Steel Job Site Box, 24"

Lund Light-Duty Black Steel Job Site Box, 24"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heavy Duty Medium 48" Job Site Box, Steel w/ Rhino Lining

The TST4827RHINO is a job site box that are packed with features to last a lifetime. Make of 16 gauge steel. Rhino lining is a thick, seamless elastic polyurethane designed for long life under harsh conditions. Self-enclosed hinge systems with recessed padlock inlets. Also features fold down recessed side handles. Gray finish.

Weights & Dimensions

  • Depth 24 in
  • Width 48 in
  • Height 28 in
  • Weight 173 lbs

Product Details

  • Description Job Site Box
  • Type Job Site Box
  • Brand Lund
  • Material Steel
  • Style Stationary
  • Manufacturers Part Number 6549RH
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lund 6549RH 48" Heavy Duty Medium 48" Steel Job Site Box W/ Rhino Lining

Lund 6549RH 48" Heavy Duty Medium 48" Steel Job Site Box W/ Rhino Lining

Item #: WBB629878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant