Welding Markers & Etching Tools
Availability
Brand
Length
Height
Type
Capacity
Color
Price
Related Products
What shop that does welding doesn't have some sort of welding rotator? If your shop is one of those, look not further than the WJT-WP6UW-16 6" Manual weld positioner. This is the perfect compliment to our Baileigh® 16mm welding tables. the best part, it wont brake the bank. Using you-weld technology helps keep the cost low. From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. ...
Almost every fabrication shop should have an industrial welding positioner. These simple to use machines add an element to precision to any weld job. The WP-450 from Baileigh Industrial is no exception. This 110v positioner will fit in any shop and help increase production by reducing the handling and maneuvering of the parts.The Baileigh WP-450 Industrial Welding positioner has many great features, including solid state variable speed control, foot switch activation, forward/off/reverse switch control, and a durable DC permanent magnet gear head motor with easily accessible fuse for ...
Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 150 lbs (68 kg) Magswitch magnet. Dual action tool - Holding and Grounding. Ground connection means instant local grounding. Offers 45/135° + 60/120°+ 75/105° + 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Featuring the patented Magswitch® technology for complete on/off control so steel dust just fall off, - so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning.
The WP-750 welding positioner from Baileigh Industrial is built to last using only the best components. This 110 volt powered pipe welding machine has a 770lb capacity in the vertical position and a 385lb capacity in the horizontal position. It is very easy to use with its foot pedal control and variable speed. Welding positioners are great for any fabrication shop as it helps save time and money by reducing the handling of parts and almost eliminating the waste caused by inaccurate welds. For more information contact a Baileigh Industrial representative. Table capacity 770 lbs Variable ...
Flextur™ Fixture Storage Racks allows you to organize and protect your investment in fixtures while reducing setup times. This stackable designed stores a large volume of fixtures near your Cobot and Flextur™ Quick-Change table. Or fork only the needed fixtures into position from a remote storage area. Access the fixtures you need with a central overhead lift and change over your Flextur™ Quick-Change table quickly and safely. Stores fixtures vertically in overhead tracks. Adjusts horizontally to maximize storage space. Store 5, 400lbs. 72"x 36" Fixture Plates with 14" h ...