Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. High-hardening heat treatment.
Urrea Heavy Duty Phillips Power Bit, 12004X, 1-15/16"L X 1/4", #2 Tip, 1/4 Hexagon Drive
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.45
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 in |
| Shank Size | 1/4 in |
| Size | #2 Phillips in |
| Point Size | #2 |
Product Details
| Type | Power Bit |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 12004X |
| Tip Type | Phillips |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-S-1222 |